Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prebena

Model # :WBB2143905

MPN #: N50CRV

16GA Finish Nail 2" Length stainless 316 Steel Finish Nail - Pkg of 2500

Product Description
16GA Finish Nail 2" Length stainless 316 Steel Finish Nail - similar to 16GA straight - Pkg of 2500

Features:
  • Cutting Point: Chisel Point
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Gauge16 ga

Product Details

TypeStraight Finish Nail
Padlock Capacity2"
Country of OriginMade in USA
Finish316 Stainless Steel
MaterialStainless Steel
Package Quantity2500
Manufacturers Part NumberN50CRV
BrandPrebena