Features:
- Adjustable height
- Tilt-back fan head
- 3 quiet speeds
- Made in the USA from domestic & imported parts
- The Blue Plug™ Patented safety fuse technology
- Simple no-tools assembly
- E.T.L. listed
Weights & Dimensions
| Length | 18 in |
| Width | 17 in |
| Height | 47 in |
| Weight | 9 lbs |
| Fan Diameter | 16 in |
Product Details
| Type | Stand Fan |
| Remote Control | No |
| Color | White |
| Number of Speeds | 3 |
| Fan Type | Oscillating Stand Fan |
| Mounting Location | Free Standing |
| Control | Manual Controls |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | S16201 |
| Indoor/Outdoor | Indoor |
| Brand | Lasko |
Compliance & Certifications
| Certifications | E.T.L. listed |