- 3-Speed Settings
- Adjustable Tilt for Targeted Cooling
- 90 Degree Oscillation
- Remote Included with 7.5 Hour Timer Function
- Includes Wall Mounting Bracket for Easy Assembly
- Quiet, Powerful Motor
- Metal Safety Grill Guard
- For Home or Office
- ETL Listed
Proaira 16" Wall-Mount Oscillating Fan with Adjustable Tilt with Remote & Timer, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/8 in |
| Width | 7-3/4 in |
| Height | 17-3/8 in |
| Weight | 6 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 16 in |
Product Details
| Type | Wallmount Fan |
| CFM | 358/414 CFM |
| Color | White |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Oscillating Wall Mount Fan |
| Mounting Location | Wall-Mounted |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | WF16RW |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |