Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Peerless

Model # :WBB439354

MPN #: 7501632

Peerless™ 7501632 #16 Jack Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100

Product Description
Peerless™ #16 Jack Chain

Single Jack Chain is the lightest and smallest of regular commercial chain formed from wire. It is used in applications where high strength is not required. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel

Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.

PRICE
$39.00  Sold in packages of 100 / $0.39 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10 lbs
Trade Size#16 in
Material Diameter - Chain Size1/16"

Product Details

Body MaterialLow Carbon Steel
ColorSilver
Country of OriginUnited States
MaterialLow Carbon Steel
Construction TypeChains
Package Quantity100'
DescriptionJack Chain
Manufacturers Part Number7501632
GradeGrade 43
BrandPeerless