Peerless™ 5411335 8mm Utility Chain - 92 Feet/Pail - Zinc Plated - Pkg Qty 92
Write a Review
|
Questions & Answers (0)
Product Description
Peerless™ 8mm Utility Chain
A general utility chain for farm, industrial and home applications such as; log chain, cargo lashing, pipeline hanging, tailgate, guard rail, tow and switch chain. It is not to be used for overhead lifting. Material: Low Carbon Steel.
A general utility chain for farm, industrial and home applications such as; log chain, cargo lashing, pipeline hanging, tailgate, guard rail, tow and switch chain. It is not to be used for overhead lifting. Material: Low Carbon Steel.
PRICE
$407.56 Sold in packages of 92 / $4.43 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/32 in |
| Width | 7/16 in |
| Weight Capacity | 1900 lbs |
| Material Diameter - Chain Size | 5/16" (8mm) |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | United States |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Description | Pail |
| Package Quantity | 92' |
| Manufacturers Part Number | 5411335 |
| Grade | Grade 30 |
| Brand | Peerless |