Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hangers

Hangers efficiently organize and aid in the storing of clothing items. They help to keep clothing easily accessible while minimizing wrinkles and creases. Materials like wood, plastic, and metal are durable and can hold the weight of heavy items. Various design types can hang items like slacks, dresses, skirts, and coats with ease. Clothing hangers are versatile and are great for use in residential and retail environments.
152 Results
NAHANCO Plastic Hangers

NAHANCO Plastic Hangers

CompareImageDescriptionTypeLengthMaterialColorPackage QuantityModel #Price
6210B Skirt/Slack Hanger-Pinch Grip W/Soft Pads, 10"L, Plastic-BK, Pkg Qty 200
Skirt/Slack Hanger-Pinch Grip with Soft Pads
Heavy Weight Skirt and Pants Hanger
10 in
Plastic
Black
200
WBB1582366$119.95
6008 Skirt/Slack Hanger-Pinch Grip, 8"L, Plastic-CL, Pkg Qty 200
Skirt/Slack Hanger-Pinch Grip
Heavy Weight Skirt and Pants Hanger
8 in
Plastic
Clear
200
WBB1582235$129.95
2508 T-Shirt Weight Dress Hanger, 17"L, Plastic-BK, Pkg Qty 100
T-Shirt Weight Dress Hanger
Heavy Weight Hanger
17 in
Plastic
Black
100
WBB1582185$44.95
2463 Jacket Hanger-Wide Shouldered, 18"L, Plastic-BK, Pkg Qty 50
Jacket Hanger-Wide Shouldered
Heavy Weight Hanger
18 in
Plastic
Black
50
WBB1582212$94.95
H90 Suit Hanger-Conacave Extra Wide Shouldered, 19"L, Plastic-BK, Pkg Qty 50
Suit Hanger-Conacave Extra Wide Shouldered
Heavy Weight Suit Hanger
19 in
Plastic
Black
50
WBB1582306$129.95
1500 Dress Hanger-Heavy Weight, 17"L, Plastic-WH, Pkg Qty 100
Dress Hanger-Heavy Weight
Heavy Weight Hanger
17 in
Plastic
White
100
WBB1582267$53.95
6008B Skirt/Slack Hanger-Pinch Grip, 8"L, Plastic-BK, Pkg Qty 200
Skirt/Slack Hanger-Pinch Grip
Heavy Weight Skirt and Pants Hanger
8 in
Plastic
Black
200
WBB1582234$129.95
1686-8 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 8"L, Plastic-WH, Pkg Qty 200
Skirt/Slack Hanger-Snap Grip with Swivel Hook
Heavy Weight Skirt and Pants Hanger
8 in
Plastic
White
200
WBB1582317$109.95
6012 Skirt/Slack Hanger-Pinch Grip, 12"L, Plastic-CL, Pkg Qty 200
Skirt/Slack Hanger-Pinch Grip
Heavy Weight Skirt and Pants Hanger
12 in
Plastic
Clear
200
WBB1582144$129.95
2602RC Skirt/Slack Hanger-Jumbo Weight W/Metal Clips, 14"L, Plastic-BK, Pkg Qty 100
Skirt/Slack Hanger-Jumbo Weight with Metal Clips
Heavy Weight Skirt and Pants Hanger
14 in
Plastic
Black
100
WBB1582365$96.95
Showing 1-10 of 53 results
Hotel Coat,Towel & Luggage Racks

Hotel Coat,Towel & Luggage Racks

Wood Hangers

Wood Hangers

NAHANCO Metal Hangers

NAHANCO Metal Hangers

Showing 1-10 of 19 results
Economy Hangers & Accessories

Economy Hangers & Accessories

Showing 1-10 of 26 results
Garment Racks

Garment Racks

Steel Hangers

Steel Hangers

NAHANCO Hanger Accessories

NAHANCO Hanger Accessories

Garment Protectors & Shoulder Covers

Garment Protectors & Shoulder Covers

Plastic Hangers

Plastic Hangers

NAHANCO Wooden Hangers

NAHANCO Wooden Hangers

Showing 1-10 of 19 results
Dress Hangers and Tie, Belt Organizer

Dress Hangers and Tie, Belt Organizer

Satin Hangers

Satin Hangers

NAHANCO Hanger Stacker

NAHANCO Hanger Stacker