bch14 Bikini Hanger, 14"L, Metal-Chrome, Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Metal Bikini Hangers - 14" Chrome-Plated. A unique way to display swimwear and draw attention to your merchandise. Also available in Black.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Type | Two-Piece Hanger |
| Material | Metal |
| Package Quantity | 12 |
| Description | Bikini Hanger |
| Color | Silver |
| Manufacturers Part Number | bch14 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |