Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2007020

MPN #: LLTMW16-G

Luxor Wall/Desk Tablet Charging Cabinet For 16 Devices, 25"W x 13"D x 14-1/2"H, Gray

Product Description
Do away with cord clutter while safely ensuring devices are always charged and ready for use. Perfect for small offices, classrooms and libraries, Luxor Wall / Desk Tablet Charging Cabinets provide a strong, simple design that's reliably secure yet affordably priced. A steel shell with lockable door coupled with a padded interior and rubber-coated dividers protect your devices, and the compact size makes Luxor Tablet Charging Cabinets great for wall mount or desktop use.

Features:
  • Charges, stores and transports up to 16 tablets
  • Charging station can be mounted to a wall or sit on any flat surface
  • Padded interior with rubber-coated dividers safeguards devices from damage
  • Secure key-lock; includes two keys
  • All-steel construction
  • Ventilated sides allow constant airflow to avoid overheating
  • Includes UL-Listed 16-outlet 120V/15A horizontal electrical power strip
  • Arrives assembled; includes drywall-mounting hardware
  • Maximum weight capacity of 70 lbs. (evenly distributed)
  • Meets ANSI/BIFMA Standards
Specifications:
  • Overall: 25"W x 13"D x 14.5"H
  • Divider Slots: 1"W x 11.75"D with 13.25"H of top clearance
  • Cord Length: 10 feet

Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$385.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
385.95
Buy 6 units - 10 units
369.95Save $16.00 (4%)
Buy 11+ units
355.95Save $30.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth13 in
Height14-1/2 in
Weight Capacity70 lbs
Weight28 lbs
Cord Length10 ft.
Slot Dimensions1"W x 11-3/4"D x 13-1/4"H

Product Details

Lock TypeKeyed Lock
Mounting LocationDesktop/Wall
MaterialPowder Coated Steel
Construction TypeAssembled
Device Capacity Range11-20
Manufacturers Part NumberLLTMW16-G
Number of Outlets16
BrandLuxor
PowerOne UL Listed 16-outlet Power Strip
TypeCharging Station
ColorGray
Amperage15 A
Voltage120 V
Description16-Tablet Wall/Desk Charging Cabinet
Max Device Capacity16
FunctionCharge/Secure
Outlet TypeAC
Base TypeFrame
Device CompatibilityTablets, iPads

Warranty

WarrantyLifetime Limited