Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682184

MPN #: 24L100-6FS7

Powerhouse 24L100-6FS7 Steel / Black Oxide 24 Tooth 2.865" Pitch Plain Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$309.75  Sold in packages of 5 / $61.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.75 in
Width1.25 in
Pitch Diameter2.865 in
Diameter2.835 in

Product Details

Type6F
FinishBlack Oxide
MaterialSteel
Manufacturers Part Number24L100-6FS7
Bore TypeMinimum Plain Bore
Number of Teeth24
BrandPowerhouse Timing
Tooth Style(L) 3/8 pitch