- (XL) 1/5 pitch
- Clear Anodized Aluminum
- 1.91" Outside Diameter
30 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 30xl037-6fa3 - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
30 Tooth Timing Belt
PRICE
$20.25
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Pitch Diameter | 1.910 in |
| Set Screw Size | 2 x 8-32 @ 90 Deg. |
Product Details
| Type | 6F |
| Finish | Clear Anodized |
| Material | Aluminum |
| Manufacturers Part Number | 30XL037-6FA3 |
| For Use With | 0.375" Belt |
| Bore Type | Finished Bore |
| Number of Teeth | 30 |
| Tooth Style | (XL) 1/5 pitch |
| Brand | B & B Manufacturing |