Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227637

MPN #: 8941077486

Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 960 Max Torque

Product Description
The CP7748 series impact wrench with its torque of 960ft.lbs / 1,300 Nm, twin hammer impact mechanism, and composite housing is powerful and durable and ensures efficient bolting and unbolting when changing wheels and tires on light vehicles. In addition, the new forward/reverse system & power control (ring system) increase operator comfort while also improving functionality.

Benefits:
  • Composite housing, twin hammer impact mechanism, hard anodized end plates, and hard chromium aluminum cylinder for high durability
  • Lightweight (4.65 lbs – 2.11 kg) and compact (8.86 in. / 225 mm long) for improved comfort
  • One-hand reverse system (Ring system) for better ergonomics
  • Curved rubber handle to help prevent slipping


PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8
Height7-7/8 in
Weight5 lbs
Air Inlet1/4 in
Max Torque960 lb-in
Drive Size1/2 in
Working Torque70.1 lb-ft

Product Details

RPM7000 rpm
CFM25 CFM
ColorRed/Black
StylePistol Grip
ReversibleYes
MaterialComposite
Anvil2
Package Quantity1
Manufacturers Part Number8941077486
BPM1350
Noise Output105.3 dBA
Free Speed7000 rpm
BrandChicago Pneumatic

Warranty

Warranty1 yr