Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700138

MPN #: 2161XP

Ingersoll Rand Air Impact Wrench, 3/4" Drive Size, 1250 Max Torque

Product Description
The 2161XP combines a six-vane high output air motor, through-bolt construction, ergonomic handle and housing design to create an Impactool that offers increased power and durability like no other.

Features:
  • 1,250 ft-lb (1 695 Nm) of maximum torque
  • Featherable trigger
  • 3-position power regulator and 360° swivel inlet
  • Handle exhaust
  • Tilt throttle
  • Enhanced pressure feed lubrication system
  • Cast aluminum housing


PRICE
$1,159.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Weight13.1 lbs
Min Hose Size1/2 in
Air Inlet3/8 in
Max Torque1250 lb-in
Drive Size3/4 in

Product Details

CFM46 CFM
Average Air Consumption10 SCFM
StylePistol Grip
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2161XP
BPM1800
Average CFM10 CFM
Noise Output98 / 111 dBA
Free Speed6000 rpm
BrandIngersoll Rand