Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aircat

Model # :WBB2352255

MPN #: 1058-VXL

Aircat Vibrotherm Compact Air Impact Wrench, 1/2" Drive Size, 550 Max Torque

Product Description
  • VIBROTHERM DRIVETM impact wrenches incorporate the completely new AIRCAT design impact wrench mechanism (patent pending)
  • The new mechanism reduces vibration levels by between 30%-40% and increased the life of the mechanism by 50%
  • The latest patented AIRCAT muffler system produces the characteristic AIRCAT unmatched low noise levels
  • The patented grip design provides the customary AIRCAT operator comfort
  • Investment into tooling and materials and a triple injection molding processes enables AIRCAT to produce cosmetic designs that are unmatched in the industry


PRICE
$209.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Weight2 1/2 lbs
Air Inlet1/4 in
Max Torque550 lb-in
Drive Size1/2 in
Working Torque550 lb-ft

Product Details

SCFM Use @ 90 PSI8 SCFM
Air Inlet Thread Size (NPT)1/4 " in
Max PSI90 psi
Made in the USANo
MaterialComposite
Spindle1/2" Square Drive
Manufacturers Part Number1058-VXL
BPM1700
Free Speed9000 rpm
BrandAircat
CFM8 CFM
ColorBlack and Red
StylePistol
AnvilStandard
DescriptionVibrotherm Compact Air Impact Wrench
Package Quantity1
Average CFM8 CFM
Noise Output82 dBA

Warranty

Warranty1 yr