x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 1608-GY Door Silencer For Metal Frame, Gray - Pkg Qty 100

Don Jo 1608-GY Door Silencer For Metal Frame, Gray - Pkg Qty 100

Item #: WBB1724011

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.47 ea.

Minimum Quantity: 9

Price: $147.00 / Pkg of 100

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 1608-GY Door Silencer For Metal Frame, Gray

Don-Jo Mfg Door Silencer Gray.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 1608-GRAY
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Door Silencer For Metal Frame
  • DIMENSIONS INCHES 1/2 x 1/2 x4/5
  • BRAND Don-Jo
  • CONSTRUCTION Rubber
  • PACKAGE QUANTITY 100
  • WEIGHT LBS 1
  • FINISH Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 10, 2015

    you won't regret buying these
    Your review:
    100% satisfied with these silencers for our metal doors, works just like the should.
Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1608-GY Door Silencer For Metal Frame, Gray - Pkg Qty 100

Don Jo 1608-GY Door Silencer For Metal Frame, Gray - Pkg Qty 100

Item #: WBB1724011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant