Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503221

MPN #: CPWplus 75P

Adam Equipment CPWplus 75P Digital Bench Scale with Indicator Stand, 165 lb x 0.05 lb

Product Description
Reliable and durable in the field, office, lab or factory, the CPWplus series of scales offers an extensive range of models and configurations to accommodate a variety of applications. Choose the CPWplus for compact portability, the CPWplus-P version with pillar mounted display, the CPWplus-M or CPWplus-L for large platforms, or the CPWplus-W with handlebars and wheels. Simple operation, a selection of platform sizes, battery and AC operation, and rugged construction all combine to make the CPWplus series truly a great value in this industrial range.

Features:

  • Stainless steel platforms
  • Adjusting feet and level
  • RS-232 bi-directional interface
  • Battery powered / AC Adapter
  • 4 weighing units


PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width11-13/16 in
Height21-7/16 in
Weight Capacity165 lbs
Weight10 lbs
Readability0.05 lbs
Display Digit Height0.9" (22mm)
Platform Length11-13/16 in
Unit of Measurementkg, lb, oz, lb:oz
Platform Width11-13/16 in
Pan/Platform Size11-13/16" x 11-13/16"

Product Details

DisplayLCD
Power Supply12VAC 150mA Adapter, 6 x AA Batteries
Operating Temperature0° - 40°C / 32° - 104°F
MaterialStainless Steel
Manufacturers Part NumberCPWplus 75P
BrandAdam Equipment
TypeBench Scale
ColorSilver
SeriesCPWplus
CalibrationExternal Automatic
Voltage12 V
Package Quantity1
InterfaceRS-232
Battery Life Hours3
Stabilization Time2 Seconds
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

Electrical Safety MarkingsCE, cUL