Superior insulating properties combined with high chemical resistance make Magic Touch 2™ Ice Buckets compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F), these high-quality, expanded urethane, laboratory ice buckets are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look. Magic Touch 2™ Ice Buckets are available in 2.5L and 4.0L sizes, each in four colors; ebony, cherry red, true blue and emerald green.
Bel-Art Magic Touch 2 Ice Bucket with Lid 168074001, 4.0 Liter, Blue, 1/PK
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8.25 |
| Exterior Diameter | 10.5 in |
Product Details
| Temperature Range | -320 to 212 °F |
| Capacity | 4 L |
| Package Quantity | 1 |
| Description | Magic Touch 2 Ice Bucket W/Lid |
| Color | Blue |
| Manufacturers Part Number | M16807-4001 |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | N |