Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Krowne

Model # :WBB2169974

MPN #: 17-109WL

Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout

Product Description
Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout, Low Lead

Features:

  • Pre-assembled to cut installation time
  • Includes Add-On Faucet with 12" Spout
  • 1/4 Turn High Performance Long Lasting Ceramic Cartridge Valves
  • Includes Wall Bracket
  • 1/2" NPT female inlets on 8" centers
  • 1.2 GPM spray head
  • 2.0 GPM faucet spout
  • 38" high with 15" overhang
  • Wall Mount
  • Solid chrome plated brass base
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$475.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spout Reach12 in
Centers8 in

Product Details

Mounting LocationWall
MaterialBrass
ColorSilver
Manufacturers Part Number17-109WL
Faucet Holes2
Handle StylePaddle
Gallons per Minute1.8 gal/min
BrandKrowne

Compliance & Certifications

ADA CompliantYes