Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OptiFlow

Model # :WBB3227646

MPN #: BKF-DMPR-WB-AF10-G

Optiflow Pre-Rinse Assembly, 10" Add-A-Faucet, One-Hole Deck Mount

Product Description
Optiflow Pre-Rinse

Features:
  • One-Hole Deck Mount
  • 1/4 Npt Mixing Valve
  • 10" add-on faucet
  • 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi)
  • 12" Wall Bracket
  • Integral Check Valve
  • 1/4 Turn Ceramic Valves
  • H/C Mixing Hoses
  • Lead Free
  • Ansi/NSF 61
  • 3 Year Faucet Warranty
  • 1 Year Hose Warranty


PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spout Reach10 in

Product Details

Mounting LocationDeck
ColorSilver
Manufacturers Part NumberBKF-DMPR-WB-AF10-G
Gallons per Minute2 gal/min
BrandOptiFlow

Compliance & Certifications

CertificationsANSI/NSF 61, cCSAus
Lead Free CompliantYes
ADA CompliantNo
NSF CertifiedYes