Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169732

MPN #: 19-204L

Krowne 19-204L - 4" Center Deck Mount Utility Spray

Product Description
Krowne 19-204L - 4" Center Deck Mount Utility Spray, Low Lead

Features:

  • Krowne Royal Series Utility Spray Assembly
  • Deck-Mounted
  • 4" Adjustable Centers
  • 72" Long Galvanized Steel Flexible Hose
  • Plastic Coated Wall Hook
  • Vacuum Breaker
  • 1/2" NPT Male Inlets
  • NSF and CSA Compliant
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers4 in
Hose Length72 in

Product Details

Mounting LocationWall
MaterialBrass
ColorSilver
Manufacturers Part Number19-204L
Faucet Valve TypeHose
Faucet Holes2
Handle StylePaddle
Gallons per Minute1.5 gal/min
BrandKrowne

Compliance & Certifications

ADA CompliantYes