652 Bottom Hanger-Brentwood, 17"L, Wood-Natural, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Skirt/Slack Hangers - 15" Low Gloss Natural Bentwood with Chrome Hardware. 1/2" thick.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Skirt and Pants Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Bottom Hanger-Brentwood |
| Color | Brown |
| Manufacturers Part Number | 652 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |