LabelMaster® Dangerous Worded Removable Placard, 10-3/4"W x 10-3/4"H, Vinyl, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Make your message clear when transporting Dangerous Goods with LabelMaster's® Dangerous Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. Red, white and black, these placards measure 273 x 273mm and are sold in packs of 25.
PRICE
$17.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Dangerous Placard |
| Color | Red |
| Manufacturers Part Number | Z-EZ1 |
| Brand | LabelMaster |