Global Industrial
Model # :WB641293
Global Industrial 17" Sand Screen Disc, 80 Grit, Black, 10 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
17" Sand Screen Disc, 80 Grit - 10 Per Case
Commonly used for coatings repair on wood, gym or painted floor surfaces. Sand screen discs are also used for repair of painted floor surfaces. Both sides of the disc can be used, wet or dry. Sold 10 screens per case.
Commonly used for coatings repair on wood, gym or painted floor surfaces. Sand screen discs are also used for repair of painted floor surfaces. Both sides of the disc can be used, wet or dry. Sold 10 screens per case.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 17 in |
Product Details
| Type | Sand Screen Disc |
| Package Quantity | 10 |
| Description | For Coated/Painted Floor Repair, 80 Grit |
| Pad Shape | Round |
| Color | Black |
| Application | Sanding |
| Manufacturers Part Number | 641293 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up To 350 rpm |
| Grit | 80 |
| Brand | Global Industrial |