17" Wood Hanger for Ladies' Suit/Skirt, Standard Hook, Walnut w/ Brass Hardware, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
This 17" contoured ladies' combination suit/skirt hanger. The walnut finish hanger has brass plated metal crossbar and skirt clips; notches on shoulder hold straps. Sold 100 per case.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Height | 10 in |
| Weight | 0.4 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Suit Hanger |
| Color | Brown |
| Hook Type | Standard Open Hook |
| Style | Hangers - Wood |
| Material | Wood |
| Package Quantity | 100 |
| Description | Hanger for Ladies' Suit/Skirt with Standard Hook |
| Manufacturers Part Number | 20-NSW/B |
| Brand | Beverly Coat Hanger |