Brady® Fire Extinguisher "V" Sign, 2 Sided, Polystyrene, 10"W x 5.5"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
High visibility signs communicate critical emergency areas, equipment and information in an instant. V-style 45° high visibility signs project from the wall to be easily viewed from all angles. V Sign: Plastic, White on Red, 5.5 in H x 10 in W, FIRE EXTINGUISHER.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 5-1/2 in |
| Size | 5-1/2 x 10 in |
| Thickness | 2-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Type | Fire Extinguisher Signs |
| Color | B2249648 |
| Illumination | Not Illuminated |
| Material | Plastic |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Not Laminated |
| Manufacturers Part Number | 45368 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 194 °F °F |
| Brand | Brady |