Brady® Prop 65 Regulatory Sign Smoking 14" x 10" Polystyrene Black on White
Write a Review
|
Questions & Answers (0)
Product Description
This B-401 Plastic Sign is a polyester sign panel, with protected graphics.
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Assembly Required | No |
| Type | Prop 65 Regulatory Signs |
| Sign Legend | Breathing the air in this smoking area can expose you to chemicals including… |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Warning |
| Color | Multi-colored |
| Manufacturers Part Number | 150445 |
| Brand | Brady |