Brady® Brady SafeKey Lockout Padlock Nylon 3" Steel Shackle Keyed Different, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 6 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Keyed Different |
| Body Material | Nylon |
| Color | Blue |
| For Use With | Equipment Lockout |
| Shackle Material | Steel |
| Description | Safety Padlock |
| Package Quantity | 1 |
| Combination/Keying | SafeKey Linear Blade |
| Manufacturers Part Number | NYL-BLU-76ST-KD |
| Brand | Brady |