Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pitco

Model # :WBB2951849

MPN #: PP10815

Allpoints 1751182 Caster, 4"Wheel, 9"Lift, W/Brake

Product Description
    Caster Brake: Y
  • Load Height: 9 To 10 1/2" Adjustable | 229 To 267 Mm
  • Adjustable
  • Wheel Diameter: 4" | 102 Mm
  • Caster Type: Plate | Swivel
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPP10815
TypeCasters & Legs
BrandPitco