Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB1140934

MPN #: PM9-1794224K

Powermatic PM9-1794224K Model 4224B 42" Lathe W/ Lamp Kit

Product Description
The Powermatic 4224B is the newest member of the industry-leading family of lathes. Over 900 pounds, the 4224B is the biggest, heaviest, and most capable lathe we've ever built. It expands the limits of creative possibility, and takes your passion to a whole new level. With newly designed, top of its class features, the 4224B pushes the limits of design, innovation, and durability.

Features:

  • Sliding headstock with electronic variable speed and digital RPM readout for accurate speed adjustments
  • Spindle lock and built in spindle indexing on the headstock for drilling hole patterns, routing flutes, and other equally spaced features
  • Vacuum system provides quick method of chucking bowl blanks
  • Two 100W task lamps provide ideal lighting
  • Air nozzle with quick connect for clearing dust/chips
  • Set of dead centers which hold a spindle for visual comparison
  • Two position mount for the optional bed extension
  • Brass tipped knockout bar concentrates the action in the sliding handle; the brass tip will not damage drive centers
PRICE
$9,265.00

1
1
Ships in 186 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83 in
Width36 in
Height65 in
Distance Between Centers42 in
Spindle Bore5/8 in
Swing Over Bed24 in
Swing Over Tool Rest Base19-1/4 in
Spindle Threads per Inch1-1/4/8 in

Product Details

TypeWood Lathe
Tailstock Quill Travel4-1/2
Prewired Voltage220 V
Amperage10 A
Number of Indexing Positions98
Spindle Speed40-3500 rpm
Stand/Legs IncludedYes
StyleVariable Speed
Voltage220 V
Phase3
Manufacturers Part NumberPM9-1794224K
Motor Horsepower3 HP
Spindle TaperMT2
Bed MaterialCast Iron
BrandPowermatic

Warranty

Warranty5 yr