17C-A-4-25 Thermostatic Trap
Write a Review
|
Questions & Answers (0)
Product Description
The Series 17C Balanced Pressure Thermostatic Steam Traps are for institutional, commercial and residential heating system applications such as schools, hospitals, apartment buildings, homes or others where low or moderate water hammer may occur.
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 2 lbs |
| Size | 1 NPT in |
Product Details
| Body Design Pressure | 25PSI |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 402012 |
| Housing Material | Brass |
| Brand | Hoffman Specialty |