FT075H-4 F&T Trap 1 In 75 Psi
Write a Review
|
Questions & Answers (0)
Product Description
For large high capacity units. Resistant to water hammer and corrosion. Below condensate level seat design prevents steam leakage. Rugged stainless steel thermostatic element eliminates air binding. Stainless steel internal components. Can be serviced without dismantling piping.
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 5-5/8 in |
| Height | 5.6 in |
| Weight | 13.6 lbs |
| Size | 1 NPT in |
Product Details
| Seat Differential Rating | 75 PSI |
| Body Design Pressure | 250PSI |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 404214 |
| Housing Material | Cast Iron |
| Brand | Hoffman Specialty |