8C-A-2-125-1/2 Thermostatic Trap
Write a Review
|
Questions & Answers (0)
Product Description
The Series 8C Balanced Pressure Thermostatic Steam Traps are for institutional and commercial heating system applications or others that require high capacity operation.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 in |
| Width | 2-1/2 in |
| Height | 2.5 in |
| Weight | 1 lbs |
| Size | 1/2 NPT in |
Product Details
| Body Design Pressure | 125PSI |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 402002 |
| Housing Material | Brass |
| Brand | Hoffman Specialty |