M&W 18-30" Spread Non-Conductive Lift Beam, Yellow - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
2000lb-WLL 18"-30" Non-Conductive Lift beam, is manufactured to exceed all ASME B30.20 and OSHA regulations, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$2,499.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
| Weight | 62 lbs |
| Spread | 18 to 30 in |
| Dimension C | 1 in |
| Dimension A | 3 in |
| Head Room | 19 in |
| Dimension B | 4 in |
| Upper Bail | 3x4 in |
| Dimension D | 0.63 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 17441 |
| Brand | M&W |