- Krowne Royal Series Space Saver Pre-Rinse Assembly with Add-On Faucet with 6" Spout
- Wall Mounted
- 8" Centers
- Spring Action Flexible Gooseneck
- 22-1/2" High w/ 8" Overhang
- 15" Hose
- 11" Riser
- 1/2" NPT Female Inlets
- NSF and CSA compliant
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne 18-706L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 6" Spout, Wall Mount Low Lead
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$569.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 6 in |
| Centers | 8 in |
Product Details
| Mounting Location | Raised Deck Mount |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 18-706L |
| Faucet Holes | 2 |
| Handle Style | Paddle |
| Gallons per Minute | 1.2 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |