Krowne Royal Series Wall Mount Electronic Sensor Faucet with 4-1/2" Double Bend Spout, Satin Finsh
Write a Review
|
Questions & Answers (0)
Product Description
Battery Powered Electronic Sensor Faucet with Control Module, Mechanical Mixing Valve, Supply Hoses & Mounting Hardware. Brushed Nickel Finish, 4-1/2" Double Bend Spout, 2.2 GPM Female Threaded Aerator Installed.
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Centers | 4 in |
| Deck Plate | 4 in |
Product Details
| Color | Silver |
| Power Supply | (4) AA Batteries |
| Gallons per Minute | 2.2 gal/min |
| Style | Sensor |
| Mounting Location | Wall |
| Material | Solid Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | 16-670 |
| Faucet Holes | 1 |
| Brand | Krowne |
Compliance & Certifications
| Certifications | ASME A112.18.1-2011/CSA B125.1-11, NSF-61, NSF/ANSI 372 |