The Better Bungee BBS18GO 18" Bungee Strap with Galvanized Triangle S Hook - Orange - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty strap made that will not break or degrade under the harshest of environments to include; UV, ozone, gasoline, diesel fuel, oils even extreme temperature variations. Made from a proprietary blend of polyurethane called Better thane, is guaranteed for life and made in the USA. Recommended stretch is 2 times the material length. Rounded hook ends are triangulated and made of heavy gauge galvanized metal.
PRICE
$48.00 Sold in packages of 12 / $4.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
Product Details
| Cord Material | Proprietary Polyurethane |
| Package Quantity | 12 |
| Color | Orange |
| Manufacturers Part Number | BBS18GO |
| End Type | Triangular S Hook |
| Hook Material | Galvanized Steel |
| Brand | The Better Bungee |
Warranty
| Warranty | Lifetime |