Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335898

MPN #: Strap10

10" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

Product Description
10 Inch Black rubber tarp strap. Stretchable yet strong for range of uses. Made with steel hooks for long life. Great as a tie down.

PRICE
$33.00  Sold in packages of 2 / $16.50 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Weight2 lbs
Bungee Length10 in

Product Details

TypeTarp Strap
Package Quantity2
ColorBlack
Accessory TypeBungee Cord and Strap
End TypeS Hook
Hook MaterialGalvanized Carbon Steel
BrandHarpster of Philipsburg