Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB1250080

MPN #: ENC-20-18-Yellow

18 Capacity 20 Lbs Cylinders Heavy Duty Steel Gas Cylinder Cage 44"Wx30"Dx70"H Yellow, Manual Close

Product Description
18 Capacity, 20 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 44"W x 30"D x 70"H, Yellow

LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction gas cylinder storage cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, welded loading hooks and reinforced hinges. Heavy duty mesh allows visibility and provides product security. 10 year shelf life. Shelf dimensions: 29.75" x 42" Shelf capacity: 200 lbs.

PRICE
$1,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Depth30 in
Height68 in
Weight340 lbs
Cylinder Size20 lb
Gauge11

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorYellow
Door TypeManual Close
SeriesMesh
StyleHorizontal
Capacity18 Cylinders
Cylinder TypeLPG
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part NumberENC-20-18-Yellow
Number of Fixed Shelves3
Base TypeLeveling Feet
BrandEncore Commercial Products