Stackbin 36"W x 36"D x 86"H, 18 Gauge, 3 Shelf Corrugate Rack, 100 Lb. Shelf Capacity - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 36"W x 36"D x 86"H, 18 Gauge, 3 Shelf Corrugate Rack, 100 Lb. Shelf Capacity - Blue - 4-3636COR-5P50-3S-BL
Stackbin Corrugate Storage Racks are designed to be ideal for storing broken down cardboard cartons or storage bags. It provides vertical and horizontal carton storage with steel shelves that are adjustable in 1" increments and 6 vertical storage bays that have a 49" clear height. Shelves are 36" x 36" and the unit has an overall height of 86". The complete units can be bolted together to create wider storage racks using any of the 36" depth configurations we offer or give us a call to discuss custom configurations, vertical storage can be a custom height (in 1" increments) and shelves can be added. Includes 10 vertical steel poles for corrugate storage.
Stackbin Corrugate Storage Racks are designed to be ideal for storing broken down cardboard cartons or storage bags. It provides vertical and horizontal carton storage with steel shelves that are adjustable in 1" increments and 6 vertical storage bays that have a 49" clear height. Shelves are 36" x 36" and the unit has an overall height of 86". The complete units can be bolted together to create wider storage racks using any of the 36" depth configurations we offer or give us a call to discuss custom configurations, vertical storage can be a custom height (in 1" increments) and shelves can be added. Includes 10 vertical steel poles for corrugate storage.
PRICE
$1,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 86 in |
| Weight Capacity | 500 lbs |
| Weight | 186 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Shelf Type | Adjustable |
| Shelf Capacity | 100 lbs |
| Color | Blue |
| Country of Origin | USA |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 4-3636COR-5P50-3S-BL |
| Brand | Stackbin |