Vestil Variable Height Sheet Rack, 47-3/8''W x 36"D x 41-3/4''H, 1500 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
With a variable height sheet rack store various sizes of sheet goods in the vertical position for easy viewing of stock. This sheet rack is perfect for use with multiple sizes of material for optimal results. Four (4) bay design. The bays are different heights to increase visibility of stored materials. This model is welded steel construction. Unit is supplied with lag down points.
PRICE
$525.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-3/8 in |
| Depth | 36 in |
| Height | 41-3/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 140 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | VHSR-4 |
| Brand | Vestil |