Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prebena

Model # :WBB2143933

MPN #: J32CRF

18GA Brad Nail 1-1/4" Length stainless 304 Steel -Pkg of 5000

Product Description
18GA Brad Nail 1-1/4" Length stainless 304 Steel Brad Nail - similar to 18GA straight - Pkg of 5000

Straight finish nails are typically smaller than other nails, and provide a clean, discreet appearance.

Features:
  • Cutting Point: Chisel Point
PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Gauge18 ga

Product Details

TypeStraight Finish Brad
Country of OriginMade in USA
MaterialStainless Steel
Package Quantity5000
Manufacturers Part NumberJ32CRF
BrandPrebena