Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106679

MPN #: DW890

DeWalt® 18 Gauge Swivel Head Shear, DW890, 5.0 Amps, 470W, 0-2500 SPM , 9.1" Long

Product Description
DeWalt 18 Gauge Swivel Head Shear, DW890, 5.0 Amps, 470W, 0-2500 SPM , 9.1" Long

Features

  • Powerful, 5.0 Amp, all ball-bearing motor for long life
  • Head swivels 360° for cutting convenience
  • Cuts 7/32" strip which continuously curls out of cutting area for clear line of sight
  • Variable speed dial allows user to vary speed for specific materials and various applications (100-350 spm)
  • Cuts radius of 5-1/2" and larger
PRICE
$245.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.1"
Weight5 lbs
Tool Weight5 lbs
Cutting Capacity18 Gauge in

Product Details

TypeStraight
DescriptionPower Shear
Manufacturers Part NumberDW890
Amperage5 A
Capacity in Stainless Steel20ga.
Blade Speed0 - 2,500 SPM SFPM
BrandDeWalt