- 1 hp Shear 18 Ga. Capacity, 10" Length
- Capacity: 18 Gauge Cold Rolled Steel
- Comfort Grip
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- CE Compliant
Sioux® Signature Pistol Shears, 1/4" Air Inlet, 1HP, 18 Gauge Cold Rolled Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 3 lbs |
| Cutting Capacity | 18 Gauge in |
Product Details
| Type | Pistol |
| Description | 1 HP Pistol Grip 18 Ga. Shears |
| Color | Red/Black |
| Manufacturers Part Number | SSH10P18 |
| Brand | Sioux |