Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3224557

MPN #: DCE1801

DeWalt® 20V MAX Plastic Tubing Cutter Replacement Blades

Product Description
Keep working with this Replacement Blade for DCE180B DEWALT 20V MAX Plastic Tubing Cutter (sold separately).

Features:
  • Reliable Engineering - Take on harsh jobsite conditions with a stainless steel blade designed for rust and corrosion resistance
  • Precision Cuts - Achieve accurate cuts with an efficient V-shaped point
  • Blade Strength - Work confidently with a double-heat treated blade edge that offers strength and durability
  • Compatibility - For use with the DCE180B DEWALT 20V MAX Plastic Tubing Cutter (sold separately)
Includes
  • (1) Stainless Steel Blade – Corrosion/Rust Resistant


PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity2 in

Product Details

TypeCutter Replacement Blades
Voltage20 V
DescriptionTubing Cutter Replacement Blades
ColorSilver
Manufacturers Part NumberDCE1801
KitNo
BrandDeWalt