Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3219462

MPN #: DCE151B

DeWalt® 20V MAX XR® Cordless Cable Stripper Bare Tool Only

Product Description
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately.

Features:
  • Depth gauge consistently strips cables up to 4in
  • Strip #6 - 750 MCM Cu/900 MCM Al Cable
  • Quick release bushings allow you to quickly change bushings for each cable size
  • Variable speed trigger with reverse for speed control
  • Adjustable onboard LED light helps to provide illumination in dark or low light situations
  • E-Clutch™ system helps the user maintain control of the tool if it becomes jammed
  • Uses DeWalt® bushings. Compatible with Greenlee® and Ripley® bushings
  • Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6 AWG to 750MCM CU and 900MCM AL
Applications:
  • Strips THHN/XHHW cable for termination (CU/AL) using bushings
Includes:
  • (1)DCE151CableStripper


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/16
Weight3 lbs
Cutting Capacity4 in

Product Details

Battery TypeLithium-Ion
TypeCordless
Voltage20 V
Package Quantity1
DescriptionCordless Cable Stripper
ColorYellow/Black
Manufacturers Part NumberDCE151B
Batteries IncludedNo
BrandDeWalt