Malish 19" Sure-Lok® High Speed Pad Driver w/Riser & Universal Clutch Plate
Write a Review
|
Questions & Answers (0)
Product Description
Malish 19" Sure-Lok® High Speed Pad Driver w/Riser & Universal Clutch Plate - 786759780071NP
19" High Speed Pad Driver for 20" Floor Machine
19" High Speed Pad Driver for 20" Floor Machine
PRICE
$305.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Pad Size | 19 in |
Product Details
| Type | Pad Driver |
| Color | Black |
| For Use With | 20" - 175 & 175/300 RPM Swing Buffer Type Floor Machine |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Holds Floor Pads |
| Pad Shape | Round |
| Manufacturers Part Number | 786759780071NP |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 - 300 rpm |
| Brand | Malish |