Porter-Cable 18 Guage Brad Nailer Combo Kit
|
Questions & Answers (0)
Product Description
This 2 in. 18-Gauge Brad Nailer and Compressor Combo Kit gives you the tools you need to get professional jobs done. Our durable, reliable Brad Nailer is paired with a 150 psi. max pressure compressor so you can drive more nails than with a traditional 135 max psi. compressor. This compressor is oil-free for worry-free, no-maintenance use, and an innovative shroud provides better protection when transporting. The nailer features an internal piston catch for consistent power on every shot. Tool-free depth adjustment and tool-free jam release mechanism help you keep going until the job is done. This kit includes 25 feet of ¼ in. air hose with a coupler and plug.
PRICE
$265.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
| Gauge | 18 |
| Fastener Length Capacity | 5/8 to 2 in |
Product Details
| CFM | 2.6 CFM |
| Horsepower | 0.8 HP |
| Color | Red/Black |
| Max PSI | 150 psi |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | PCFP12236 |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |