California Air Tools 10020HDCADC-22060 Ultra Quiet & Oil-Free 2.0 Hp 10.0 Gal. Air Compressor 220v
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools 10020HDCADC-22060 Ultra Quiet & Oil-Free 2.0 Hp 10.0 Gal. Air Compressor 220v
The California Air Tools 10020HDCADC-22060 Ultra Quiet, Ultra Dry Oil-FreeAir Compressor with Air Drying System is designed to be one of the quietest2.0 Hp air compressors in the industry having only70 decibels of sound.The Powerful 2.0 HP motor(220 volts 60 hertz) operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-10020HDCADC-22060 Air Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of1500 hours or less.The Oil-Free pump allows for use in a variety of temperatures(cold starts) and eliminates oil from being in the air. Thelarge 10 Gallon Horizontal Steel Air Tankis just theright size to fit under a bench, desk or cabinet. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery performance range (-20' F. to -51' F.)Air Quality: ISO 8573 - Class 2.3.1.To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace "Spin-On" Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank. The manually set timer allows you to set thetime for both thefrequency and duration of the draining process. Designed for the person looking for Power, Dry Air, Air Flow and Less Service with at Least 30% Less Noise!
The California Air Tools 10020HDCADC-22060 Ultra Quiet, Ultra Dry Oil-FreeAir Compressor with Air Drying System is designed to be one of the quietest2.0 Hp air compressors in the industry having only70 decibels of sound.The Powerful 2.0 HP motor(220 volts 60 hertz) operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-10020HDCADC-22060 Air Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of1500 hours or less.The Oil-Free pump allows for use in a variety of temperatures(cold starts) and eliminates oil from being in the air. Thelarge 10 Gallon Horizontal Steel Air Tankis just theright size to fit under a bench, desk or cabinet. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery performance range (-20' F. to -51' F.)Air Quality: ISO 8573 - Class 2.3.1.To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace "Spin-On" Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank. The manually set timer allows you to set thetime for both thefrequency and duration of the draining process. Designed for the person looking for Power, Dry Air, Air Flow and Less Service with at Least 30% Less Noise!
PRICE
$2,350.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 28 in |
| Height | 26 in |
| Weight | 100 lbs |
| Tank Size | 10 gal |
| Tank Outlet | "1/4""" |
| Dewpoint Pressure Gauge | (-20' F. to -51' F.) ga |
Product Details
| Air Dryer | Yes |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-10020HDCADC-22060 |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 5.3 CFM |
| Brand | California Air Tools |
| Type | Stationary |
| CFM | 6.40 @ 40 PSI CFM |
| Horsepower | Powerful 2.0 HP (Rated / Running) Motor HP |
| Color | Gray |
| After Cooler | Y |
| Style | Hotdog |
| Voltage | 220 V |
| Air Filter | Y |
| Start Up Time | Less time to fill the tank - Only 120 Seconds |
| Noise Output | 70 dBA |
Warranty
| Warranty | 1 Year Limited |