Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2560913

MPN #: PCHT185-108

Flash Furniture 18-1/2"W Church Chair - Black - Advantage Series

Product Description
The Black Molded Foam Church Chair - 18.5 in. Wide with Silver Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities.

Keep all guests engaged with the 3" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 800 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws.

These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.

Features:
  • Multipurpose Church Chair
  • 16 Gauge, 13/16" square tube powder coated steel frame
  • 3" Padded, 2 lb. 100% virgin polyurethane foam seat
  • Plywood base for seats and backs with cut away back for added lumbar support
  • T-nuts to connect seats and backs to chair frame (stronger than wood screws)
  • Foam and Fabric meet flame retardant specification CA 117
  • 800 lbs. Weight Capacity


PRICE
$98.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth24-1/2 in
Height35 in
Weight Capacity800 lbs
Weight17 lbs
Seat Width18-1/2 in
Seat Depth18 in
Seat Height18 in
Base4 Legged

Product Details

Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part NumberPCHT185-108
BrandFlash Furniture
TypeChurch Chair
SeriesAdvantage
CastersNo
StyleChurch Chairs
Seat Color FamilyBlack
Package Quantity1
DescriptionStacking Church Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty5 Years Limited (non-moving metal parts); 2 Years on Parts

Compliance & Certifications

CAL 117 CertifiedYes