Assemble group therapy sessions placing these metal chairs in a circle. These bariatric guest chairs can be used for temporary sessions or setup permanently in your waiting room. For temporary usage, these metal stack chairs stack up to 10 high for storage while the plastic bumper guards safeguard the frame from scratches. If you need seating for your healthcare facility these antimicrobial guest chairs are an excellent choice for your waiting room and patient room. Designed for intensive use this easy to clean chair is optimal for your high traffic environment.
Features:
- 1500 lb. Static Weight Capacity
- Stack Quantity: 10
- Black Antimicrobial Vinyl Upholstery
- 2.5" Thick Foam Padded Seat
- CAL 117 Fire Retardant Foam
- 18 Gauge Steel Frame
- Silver Vein Powder Coated Frame Finish with Plastic Floor Glides
- Plastic Bumper Guards protect finish when stacked
- Designed for high traffic commercial use
- Seat Thickness: 2.5"
- Fixed Back Width: 23.75"
- Fixed Back Height From Seat: 19.5"