Cat
Model # :WBB3784985
Cat® 18" High Velocity Industrial Drum Fan, 3400 CFM, 1/12 HP, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Cat® 18" High-Velocity Drum Fan, Built for the toughest environments, HVD-18AC (Black) is your ultimate solution for powerful airflow in workshops, garages, warehouses, and job sites. Whether you're cooling down a large space, drying out water damage, or speeding up the curing of concrete, tile, or drywall. This fan is engineered to perform when it matters most.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 12 in |
| Height | 25 in |
| Weight | 21.4 lbs |
| Cord Length | 6-1/2 ft |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 4 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Ceiling or Wall |
| Wattage | 170 W |
| Material | Metal/Aluminum/Rubber/Plastic |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | HVD-18AC-YW |
| Indoor/Outdoor | Indoor |
| Sound Level | 70 |
| Brand | Cat |
| RPM | 1500 rpm |
| Type | Industrial Drum Fan |
| CFM | 3400 CFM |
| Horsepower | 1/12 HP |
| Color | Yellow |
| Amperage | 1.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1500 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | UL Plug |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cETL/ETL Listed |